Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 18 ft L, 5 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100POR-0506
Zoro # G4451758
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402X-100POR-0506
- Zoro # G4451758
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.01 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Standards | Food Grade |
Features | Porous PTFE Coated |
Chemical Resistance | Excellent |
Abrasion Resistance | Excellent |
Water Resistance | Excellent |
Oil Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Texture | Smooth |
Weather Resistance | Excellent |
Reinforced Material | Fiberglass |
Maximum Temperature | 500 Degrees F |
Fiberglass Fabric Backing Type | Plain |
Shape | Strip |
Material | Fiberglass |
Temperature Range | -100 Degrees F to 500 Degrees F |
Grade | Porous |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 5 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W (BULK-PS-PTFE-917)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- Zoro Select Fiberglass Fabric