Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 18 ft L, 40 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100POR-4006
Zoro # G4451940
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Features Porous PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402V-100POR-4006
- Zoro # G4451940
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 40 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.005 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Features | Porous PTFE Coated |
Standards | Food Grade |
Temperature Range | -100 Degrees F to 500 Degrees F |
Shape | Sheet |
Oil Resistance | Excellent |
Reinforced Material | Fiberglass |
Texture | Smooth |
Material | Fiberglass |
Fiberglass Fabric Backing Type | Plain |
Chemical Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Weather Resistance | Excellent |
Abrasion Resistance | Excellent |
Water Resistance | Excellent |
Maximum Temperature | 500 Degrees F |
Grade | Porous |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 40 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- OWENS CORNING FormSealR 3.5 in. W X 50 ft. L Unfaced Fiberglass Sill Sealer Roll 14-1/2 sq ft (1FS)
- Zoro Select Fiberglass Fabric