Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 18 ft L, 20 in W, 0.01 in Thick, Acrylic Adhesive Backing, Tan
Mfr # 402X-100A-2006
Zoro # G4449551
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 275 Degrees F
- Color Tan
- Backing Type Adhesive
- Features PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402X-100A-2006
- Zoro # G4449551
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 20 in |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 20 in, Thickness 0.01 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (3HMN7)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- AUBURN MANUFACTURING 1/8" X 2" X 100' Woven Fiber Glass Tape (GL08-2 AMI-GLAS TAPE)
- Zoro Select Fiberglass Fabric