Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 108 ft L, 5 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Black
Mfr # 400X-100AS-0536
Zoro # G4453255
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Max. Temp. 500 Degrees F
- Color Black
- Backing Type Plain
- Features Anti-Static PTFE Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400X-100AS-0536
- Zoro # G4453255
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 108 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.01 in |
Max. Temp. | 500 Degrees F |
Color | Black |
Backing Type | Plain |
Features | Anti-Static PTFE Coated |
Standards | Food Grade |
Weather Resistance | Excellent |
Temperature Range | -100 Degrees F to 500 Degrees F |
Maximum Temperature | 500 Degrees F |
Grade | Anti-Static |
Minimum Temperature | -100 Degrees F |
Shape | Strip |
Oil Resistance | Excellent |
Abrasion Resistance | Excellent |
Texture | Smooth |
Water Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Material | Fiberglass |
Reinforced Material | Fiberglass |
Chemical Resistance | Excellent |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 5 in, Thickness 0.01 in, Backing Type Plain, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Anti-Static, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9352-M)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- ZORO SELECT Silicone Roll, 30A, 6'x36"x0.125 (BULK-RS-S30-144)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- OWENS CORNING FormSealR 3.5 in. W X 50 ft. L Unfaced Fiberglass Sill Sealer Roll 14-1/2 sq ft (1FS)
- Zoro Select Fiberglass Fabric