Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 108 ft L, 5 in W, 0.008 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402VIII-100-0536
Zoro # G4456859
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402VIII-100-0536
- Zoro # G4456859
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 108 ft |
Width | 5 in |
Details
Item | Fiberglass Strip |
Thickness | 0.008 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Standards | Food Grade |
Features | PTFE Coated |
Grade | Standard |
Water Resistance | Excellent |
Fiberglass Fabric Backing Type | Plain |
Texture | Smooth |
Abrasion Resistance | Excellent |
Maximum Temperature | 500 Degrees F |
Shape | Strip |
Minimum Temperature | -100 Degrees F |
Reinforced Material | Fiberglass |
Material | Fiberglass |
Chemical Resistance | Excellent |
Weather Resistance | Excellent |
Oil Resistance | Excellent |
Temperature Range | -100 Degrees F to 500 Degrees F |
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 108 ft, Width 5 in, Thickness 0.008 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22185)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- Zoro Select Fiberglass Fabric