Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 108 ft L, 40 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Copper
Mfr # 402X-100UL-4036
Zoro # G4452248
Free Shipping & Returns
$7,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Copper
- Backing Type Plain
- Features Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402X-100UL-4036
- Zoro # G4452248
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 108 ft |
Width | 40 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.01 in |
Max. Temp. | 500 Degrees F |
Color | Copper |
Backing Type | Plain |
Features | Enhanced Abrasion Resistance On Both Sides of Material, Ultra Grade PTFE Coated |
Standards | Food Grade |
Abrasion Resistance | Excellent |
Oil Resistance | Excellent |
Water Resistance | Excellent |
Reinforced Material | Fiberglass |
Shape | Sheet |
Maximum Temperature | 500 Degrees F |
Chemical Resistance | Excellent |
Weather Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Fiberglass Fabric Backing Type | Plain |
Temperature Range | -100 Degrees F to 500 Degrees F |
Material | Fiberglass |
Texture | Smooth |
Grade | Ultra Grade |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 40 in, Thickness 0.01 in, Backing Type Plain, Color Copper, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Ultra Grade, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7158_36_0)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- FATH Connection Angle, 45 Series (093WD4590)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- COOLAROO Coolaroo 799870302238 Pre-Pack Shade Cloth Fabric- 84 - 90 Percent UV Block- 6Ft x 15Ft Roll in Heritage Green (302238)
- Zoro Select Fiberglass Fabric