Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 108 ft L, 10 in W, 0.005 in Thick, Silicone Adhesive Backing, Tan
Mfr # 402V-100S-1036
Zoro # G4451067
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Adhesive
- Features PTFE Coated
- Standards Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402V-100S-1036
- Zoro # G4451067
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 108 ft |
Width | 10 in |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.005 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim, TPV, 100 ft L, 1/8" Inside Height (100B3TPRFRX1/8-100)
- ZORO SELECT Viton Sheet, 75A, 24"x12"x0.125", White (BULK-RS-V75FDA-39)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Blue (1001361BLU)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- GAN EDEN 799870 Pre-Pack Shade Cloth Fabric- 64 - 70 Percent UV Block- 6Ft x 15Ft Roll in Sandstone (GA215869)
- Zoro Select Fiberglass Fabric