Shop All Disposable Plates and Bowls
Zoro Select
Fiber Plate, 6 1/4 in x 6 1/4 in, PK500
Mfr # EDP-66-PF
Zoro # G407167266
product price: $59.29
/pk 500, $0.12/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Plate Size 6 1/4 in x 6 1/4 in
- Number of Compartments 1
- Microwave Safe Yes
- Color Ivory
- Packs per Case 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EDP-66-PF
- Zoro # G407167266
- UPC # 10820524013792
- Country of Origin Switzerland
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 6 1/4 in x 6 1/4 in |
Width | 6 1/4 in |
Length | 6 1/4 in |
Overall Length | 6 1/4 in |
Description
Disposable Fiber Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Diameter Not Applicable, Disposable Plate Size 6 1/4 in x 6 1/4 in, FSC Certified No, Length 6 1/4 in, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Square, Standards Not Applicable, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Thermostat, Freezer Includes Knob, Mounting Plate (04000103)
- HENNY PENNY Module-Ce Ignition (77602)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- REYNOLDS 150SQFT Freezer Paper (392)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- CREATIVE CONVERTING 318877 7in Fresh Mint Green Plastic Plate, 20PK (999P7MT)
- Zoro Select Disposable Plates and Bowls