Shop All Disposable Plates and Bowls
Zoro Select
Fiber Plate, 10 in x 10 in, Ivory, PK250
Mfr # EDP-10-PF
Zoro # G307167267
product price: $59.89
/pk 250, $0.24/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Plate Size 10 in x 10 in
- Number of Compartments 1
- Microwave Safe Yes
- Material Fiber
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EDP-10-PF
- Zoro # G307167267
- UPC # 10820524013785
- Country of Origin Switzerland
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 10 in x 10 in |
Width | 10 in |
Length | 10 in |
Overall Length | 10 in |
Description
Disposable Fiber Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Diameter Not Applicable, Disposable Plate Size 10 in x 10 in, FSC Certified No, Length 10 in, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 2, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Square, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Motor, Fryer Filter (67583)
- WONDERFUL PISTACHIOS Wonderful Pistachios Roasted Salted Pistachios 1 oz., PK96 (072142A25H)
- HAMILTON BEACH COMMERCIAL INTERNAL SWITCH (990042600)
- HOWARD Bracket Folding (81-017)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- CREATIVE CONVERTING 50157B 10in Pastel Blue Paper Plate, 240PK (286PP10PB)
- Zoro Select Disposable Plates and Bowls