Shop All Flap Discs
Zoro Select
Fiber Disc, 7 in Dia, 5/8in Arbor, 36 Grit
Mfr # 05539564056
Zoro # G600528321
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Grit 36
- Series XC1176
- Max. RPM 8,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539564056
- Zoro # G600528321
- Country of Origin France
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463622219)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., Almnm Oxide, PK10 (66253349840)
- FLEX-HONE TOOL BC100240AO FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC100240AO)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775426)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (78072775425)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2inX7/8in (Z4525F)
- Zoro Select Flap Discs