Shop All Fiber Discs
Zoro Select
Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25
Mfr # 78072775359
Zoro # G4570708
original price:
$56.67
19% off
new price: $45.65
/pk 25, $1.83/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775359
- Zoro # G4570708
- UPC # 055395107216
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 7 in, Series V1247, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Nylon Tube Brush (44111)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #240 (M-179753)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P320 G, AlO, PK100 (66261131626)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1 In, Shape W216 (61463624562)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775456)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775377)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775457)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 24G, PK25 (66623357283)
- Zoro Select Fiber Discs