Shop All Flap Discs
Zoro Select
Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit
Mfr # 05539518629
Zoro # G100528364
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Grit 36
- Series XC1176
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539518629
- Zoro # G100528364
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Grit | 36 |
Series | XC1176 |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Backing Material | Fiberglass |
Abrasive Grade | Extra Coarse |
Abrasive Grit | 36 / P36 |
Backing Weight | Y |
Item | Flap Disc |
Abrasive Disc Type | Type 29 |
Max. RPM | 12,000 RPM |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Connector Type | Unthreaded Hole |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 w/ 12 Segments Swirl Grinding Cup Wheel (SCW-7-12)
- VSM 12" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 40G, F-Weight, PK 10 (352048)
- WEILER 3-1/2" Crimped Cup Brush, .014" Stainless Steel Fill, 5/8"-11 UNC Nut (13188)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775443)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- Zoro Select Flap Discs