Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 78072775423
Zoro # G000528327
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series XC1176
- Disc Backing Material Fiberglass
- Disc Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775423
- Zoro # G000528327
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399018)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- WEILER 1" Nylon Tube Brush (44113)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775426)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 80 Grit (78072775446)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- Zoro Select Flap Discs