Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 78072775419
Zoro # G400528354
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Medium
- Grit 120
- Series XC1176
- Disc Backing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775419
- Zoro # G400528354
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 120, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- MERIT Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100 (69957399702)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- UNITED ABRASIVES/SAIT SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (72820)
- Zoro Select Flap Discs