Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 78072775418
Zoro # G300528348
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Grit 36
- Series XC1176
- Abrasive Disc Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775418
- Zoro # G300528348
- Country of Origin France
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC (36255)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567811)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Zoro Select Flap Discs