Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 78072775368
Zoro # G300528331
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series XC1176
- Max. RPM 13,300 RPM
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775368
- Zoro # G300528331
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261007936)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05048)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567811)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit (05539518628)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- GATOR FINISHING FLAP DISC 4""X5/8"" 80GRIT (9708)
- Zoro Select Flap Discs