Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 05539567812
Zoro # G400528385
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Series YP2079W
- Abrasive Grit 60 / P60
- Backing Material Plastic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539567812
- Zoro # G400528385
- UPC # 055395678129
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 |
Disc Diameter | 4 1/2 in |
Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Abrasive Wheel Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series YP2079W, Backing Material Plastic, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Disc Roll, 5", P400, PK100 (23-314-400)
- MIRKA Gold 6" Grip P1500 (23-6NHF-1500)
- NAMPOWER BRUSH NAMPOWER ADD5018320 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 320 Grit (ADD5018320)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567811)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- Zoro Select Flap Discs