Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 78072775385
Zoro # G800528336
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Grit 36
- Series XC1176
- Backing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775385
- Zoro # G800528336
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Grit | 36 |
Series | XC1176 |
Backing Material | Fiberglass |
Abrasive Grit | 36 / P36 |
Disc Backing Material | Fiberglass |
Abrasive Type | Coated |
Backing Weight | Y |
Abrasive Disc Type | Type 29 |
Item | Flap Disc |
Max. RPM | 13,300 RPM |
Abrasive Grade | Extra Coarse |
Density Rating | Standard |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- MARCO 1-1/2" ID Aluminum Tank Coupling - Oversized (10SA3X)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- Zoro Select Flap Discs