Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 78072775383
Zoro # G500528322
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 60
- Series XC1176
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775383
- Zoro # G500528322
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- VSM Type S Quick Change Disc, Aluminu, PK10 (70330)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58331)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567811)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- Zoro Select Flap Discs