Shop All Flap Discs
This Product is Discontinued
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (Discontinued)
Mfr # 66261068848
Zoro # G000528358
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 80
- Series XC1176
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66261068848
- Zoro # G000528358
- UPC # 662610688483
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.