Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, BK80 x 1-3/16 (Discontinued)
Mfr # BK801316
Zoro # G1539120
This Product is Discontinued
Key Features
- Number of Grooves 1
- Standards ISO
- Pitch Diameter 7 in (4L, A), 7.4 in (5L, B)
- Outside Diameter 7.75 in
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK801316
- Zoro # G1539120
- UPC # 698672135573
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 7 in (4L, A), 7.4 in (5L, B) |
Outside Diameter | 7.75 in |
Face Width | 0.88 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
4L Pitch Diameter | 7 in |
Maximum Bore Diameter | 1 11/16 in |
Length through Bore | 1 15/32 in |
B Pitch Diameter | 7.4 in |
AX Pitch Diameter | 7 in |
A Pitch Diameter | 7 in |
Minimum Bore Diameter | 1 3/16 in |
BX Pitch Diameter | 7.4 in |
5L Pitch Diameter | 7.4 in |
Bore Diameter | 1 3/16 in |
Overall Width | 1 9/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter 7.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter 7.4 in, BX Pitch Diameter 7.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.