Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK80 x 1-1/8
Mfr # BK80118
Zoro # G1568469
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Length through Bore 1 15/32 in
- Standards ISO
- 4L Pitch Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK80118
- Zoro # G1568469
- UPC # 698672135566
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 15/32 in |
4L Pitch Diameter | 7 in |
Outside Diameter | 7.75 in |
Face Width | 0.88 in |
Pitch Diameter | 7 in (4L, A), 7.4 in (5L, B) |
Maximum Bore Diameter | 1 11/16 in |
B Pitch Diameter | 7.4 in |
A Pitch Diameter | 7 in |
5L Pitch Diameter | 7.4 in |
Minimum Bore Diameter | 1 1/8 in |
AX Pitch Diameter | 7 in |
BX Pitch Diameter | 7.4 in |
Bore Diameter | 1 1/8 in |
Overall Width | 1 9/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter 7.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter 7 in, B Pitch Diameter 7.4 in, BX Pitch Diameter 7.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collar FT-15, 1/pk (FT-15)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- GROTE Coiled Air 15 ft., Blue, 12"/40" Lead/Bra (81-0015-40HB)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2878)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4134)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- Zoro Select V-Belt Pulleys