Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK77 x 1
Mfr # BK771
Zoro # G1539023
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Weight 4.5 lb
- Face Width 0.88 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK771
- Zoro # G1539023
- UPC # 698672132862
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
Length through Bore | 1 15/32 in |
Outside Diameter | 7.45 in |
Pitch Diameter | 6.7 in (4L, A), 7.1 in (5L, B) |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 6.7 in |
5L Pitch Diameter | 7.1 in |
AX Pitch Diameter | 6.7 in |
A Pitch Diameter | 6.7 in |
BX Pitch Diameter | 7.1 in |
B Pitch Diameter | 7.1 in |
Minimum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Overall Width | 1 9/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter 7.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, AX Pitch Diameter 6.7 in, B Pitch Diameter 7.1 in, BX Pitch Diameter 7.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-68-001)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 20.40" OD (2004C)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 11.80" OD (5V1186)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V54 (2B5V54)
- Zoro Select V-Belt Pulleys