Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK70 x 1
Mfr # BK701
Zoro # G1538877
original price:
$45.29
38% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 4 lb
- For V-Belt Type Classical, Cogged
- Outside Diameter 6.75 in
- Length through Bore 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK701
- Zoro # G1538877
- UPC # 698672132565
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 6.75 in |
Length through Bore | 1 5/32 in |
Minimum Bore Diameter | 1 in |
5L Pitch Diameter | 6.4 in |
AX Pitch Diameter | 6 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 6 in |
BX Pitch Diameter | 6.4 in |
Face Width | 0.88 in |
4L Pitch Diameter | 6 in |
Pitch Diameter | 6 in (4L, A), 6.4 in (5L, B) |
Overall Width | 1 9/16 in |
Maximum Bore Diameter | 1 11/16 in |
B Pitch Diameter | 6.4 in |
Bore Diameter | 1 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter 6.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, AX Pitch Diameter 6 in, B Pitch Diameter 6.4 in, BX Pitch Diameter 6.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO Certified, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, BX, 0.656 x 55in OC (BX52)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.45 in OD (BK47)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x3/4)
- Zoro Select Pulleys & Sheaves