Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK67 x 3/4
Mfr # BK6734
Zoro # G1538761
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Pitch Diameter 5.7 in (4L, A), 6.1 in (5L, B)
- Length through Bore 1 5/32 in
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK6734
- Zoro # G1538761
- UPC # 698672132336
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.7 in (4L, A), 6.1 in (5L, B) |
Length through Bore | 1 5/32 in |
Outside Diameter | 6.45 in |
Maximum Bore Diameter | 1 9/16 in |
Face Width | 0.88 in |
4L Pitch Diameter | 5.7 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 5.7 in |
AX Pitch Diameter | 5.7 in |
5L Pitch Diameter | 6.1 in |
B Pitch Diameter | 6.1 in |
BX Pitch Diameter | 6.1 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter 6.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter 6.1 in, BX Pitch Diameter 6.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- CENTURY MOTORS 1/3HP 1725RPM 115/208-230V 56 (C455)
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- FESTO Filter MS9-LF-G-CUM (MS9-LF-G-CUM)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (AK25x3/4)
- Zoro Select Pulleys & Sheaves