Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK67 x 1
Mfr # BK671
Zoro # G1538813
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Maximum Bore Diameter 1 9/16 in
- Material Cast Iron
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Face Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK671
- Zoro # G1538813
- UPC # 698672132367
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 9/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
Pitch Diameter | 5.7 in (4L, A), 6.1 in (5L, B) |
4L Pitch Diameter | 5.7 in |
Outside Diameter | 6.45 in |
Length through Bore | 1 5/32 in |
Minimum Bore Diameter | 1 in |
5L Pitch Diameter | 6.1 in |
B Pitch Diameter | 6.1 in |
AX Pitch Diameter | 5.7 in |
BX Pitch Diameter | 6.1 in |
A Pitch Diameter | 5.7 in |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter 6.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter 6.1 in, BX Pitch Diameter 6.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- MAGNETEK 1Ph 1/24Hp 1550rpm 3/8In 208-240/277V-Ac Ac Motor (CA2E117N)
- DAYTON A42 V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (3X621)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB36 (2TB36)
- Zoro Select Pulleys & Sheaves