Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK62 x 7/8
Mfr # BK6278
Zoro # G1538798
original price:
$35.47
51% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 4L Pitch Diameter 5.2 in
- Weight 3.1 lb
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Length through Bore 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK6278
- Zoro # G1538798
- UPC # 698672132046
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
4L Pitch Diameter | 5.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 5/32 in |
Face Width | 0.88 in |
Maximum Bore Diameter | 1 9/16 in |
Pitch Diameter | 5.2 in (4L, A), 5.6 in (5L, B) |
Outside Diameter | 5.95 in |
AX Pitch Diameter | 5.2 in |
B Pitch Diameter | 5.6 in |
Minimum Bore Diameter | 7/8 in |
A Pitch Diameter | 5.2 in |
5L Pitch Diameter | 5.6 in |
BX Pitch Diameter | 5.6 in |
Bore Diameter | 7/8 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK36118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.25 in OD (2BK65)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (542B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.35 in OD (BK32)
- Zoro Select V-Belt Pulleys