Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK62 x 1
Mfr # BK621
Zoro # G1538630
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Length through Bore 1 5/32 in
- Outside Diameter 5.95 in
- Material Fabrication Cast
- Maximum Bore Diameter 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK621
- Zoro # G1538630
- UPC # 698672132060
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 5/32 in |
Outside Diameter | 5.95 in |
Maximum Bore Diameter | 1 9/16 in |
4L Pitch Diameter | 5.2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 5.2 in (4L, A), 5.6 in (5L, B) |
Face Width | 0.88 in |
Minimum Bore Diameter | 1 in |
AX Pitch Diameter | 5.2 in |
A Pitch Diameter | 5.2 in |
B Pitch Diameter | 5.6 in |
5L Pitch Diameter | 5.6 in |
BX Pitch Diameter | 5.6 in |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter 5.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, AX Pitch Diameter 5.2 in, B Pitch Diameter 5.6 in, BX Pitch Diameter 5.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 7/8" to 3-1/2" V-Belt Pulley 18.70" OD (3B124SK)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- FERNCO COUPLE FLEX 4""X3""CLAY (P1002-43)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 23.60" OD (5V2364)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.35" OD (504B)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- Zoro Select V-Belt Pulleys