Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK57 x 1
Mfr # BK571
Zoro # G1538752
original price:
$40.11
57% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Material Cast Iron
- Length through Bore 1 5/32 in
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BK571
- Zoro # G1538752
- UPC # 698672131964
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 5/32 in |
4L Pitch Diameter | 4.7 in |
Face Width | 0.88 in |
Outside Diameter | 5.45 in |
Pitch Diameter | 4.7 in (4L, A), 5.1 in (5L, B) |
Maximum Bore Diameter | 1 5/16 in |
BX Pitch Diameter | 5.1 in |
5L Pitch Diameter | 5.1 in |
B Pitch Diameter | 5.1 in |
A Pitch Diameter | 4.7 in |
AX Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tube Fitting with Compression Nut (TF060402AJ)
- FAFNIR Ball Bearings, #AS3KDD (AS3KDD)
- NATIONAL Small Bore Inch Seal, 311189 (311189)
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4034)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- POWERDRIVE 3/4" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-3/4)
- Zoro Select Pulleys & Sheaves