Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK57 x 1-1/8
Mfr # BK57118
Zoro # G1538700
original price:
$24.99
37% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- 4L Pitch Diameter 4.7 in
- Weight 2.6 lb
- Length through Bore 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK57118
- Zoro # G1538700
- UPC # 698672131971
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
4L Pitch Diameter | 4.7 in |
Length through Bore | 1 5/32 in |
Face Width | 0.88 in |
Pitch Diameter | 4.7 in (4L, A), 5.1 in (5L, B) |
Outside Diameter | 5.45 in |
Maximum Bore Diameter | 1 5/16 in |
A Pitch Diameter | 4.7 in |
5L Pitch Diameter | 5.1 in |
BX Pitch Diameter | 5.1 in |
AX Pitch Diameter | 4.7 in |
B Pitch Diameter | 5.1 in |
Minimum Bore Diameter | 1 1/8 in |
Bore Diameter | 1 1/8 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 8 oz. Brush Top (18010)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel (D3M3)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.75" OD (341B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2512)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9 inch OD (25V900SK)
- Zoro Select V-Belt Pulleys