Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK55 x 7/8
Mfr # BK5578
Zoro # G1538682
original price:
$32.15
42% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- 4L Pitch Diameter 4.5 in
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Material Cast Iron
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK5578
- Zoro # G1538682
- UPC # 698672131841
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
4L Pitch Diameter | 4.5 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
Outside Diameter | 5.25 in |
Face Width | 0.88 in |
Length through Bore | 1 5/32 in |
Maximum Bore Diameter | 1 5/16 in |
BX Pitch Diameter | 4.9 in |
B Pitch Diameter | 4.9 in |
A Pitch Diameter | 4.5 in |
5L Pitch Diameter | 4.9 in |
AX Pitch Diameter | 4.5 in |
Minimum Bore Diameter | 7/8 in |
Bore Diameter | 7/8 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Ball 14 In In (92549)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- DAYTON AC Gearmotor, 38.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z841)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD (5V493)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK60X1-1/8)
- Zoro Select V-Belt Pulleys