Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK55 x 5/8
Mfr # BK5558
Zoro # G1538728
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pitch Diameter 4.5 in (4L, A), 4.9 in (5L, B)
- Bore Type Fixed
- Length through Bore 1 5/32 in
- Weight 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK5558
- Zoro # G1538728
- UPC # 698672131827
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
Length through Bore | 1 5/32 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
4L Pitch Diameter | 4.5 in |
Maximum Bore Diameter | 1 5/16 in |
Outside Diameter | 5.25 in |
Face Width | 0.88 in |
BX Pitch Diameter | 4.9 in |
Minimum Bore Diameter | 5/8 in |
B Pitch Diameter | 4.9 in |
A Pitch Diameter | 4.5 in |
AX Pitch Diameter | 4.5 in |
5L Pitch Diameter | 4.9 in |
Bore Diameter | 5/8 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 244in PL, T65 (244L050)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK55X5/8)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (AK4478)
- Zoro Select V-Belt Pulleys