Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK55 x 3/4
Mfr # BK5534
Zoro # G1538691
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.88 in
- Weight 2.5 lb
- 4L Pitch Diameter 4.5 in
- Bore Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK5534
- Zoro # G1538691
- UPC # 698672131834
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Face Width | 0.88 in |
4L Pitch Diameter | 4.5 in |
Pitch Diameter | 4.5 in (4L, A), 4.9 in (5L, B) |
Outside Diameter | 5.25 in |
Maximum Bore Diameter | 1 5/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Length through Bore | 1 5/32 in |
A Pitch Diameter | 4.5 in |
5L Pitch Diameter | 4.9 in |
Minimum Bore Diameter | 3/4 in |
B Pitch Diameter | 4.9 in |
BX Pitch Diameter | 4.9 in |
AX Pitch Diameter | 4.5 in |
Bore Diameter | 3/4 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter 4.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter 4.9 in, BX Pitch Diameter 4.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve 1/4 Inch NPT (VFP440)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (3V1403)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK54X5/8)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2534)
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- Zoro Select Pulleys & Sheaves