Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK47 x 7/8
Mfr # BK4778
Zoro # G1538551
original price:
$27.89
38% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Fixed
- 4L Pitch Diameter 3.7 in
- Weight 2.3 lb
- Length through Bore 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK4778
- Zoro # G1538551
- UPC # 698672135030
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
4L Pitch Diameter | 3.7 in |
Length through Bore | 1 5/32 in |
Pitch Diameter | 3.7 in (4L, A), 4.1 in (5L, B) |
Face Width | 0.88 in |
Maximum Bore Diameter | 1 5/16 in |
Outside Diameter | 4.45 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
B Pitch Diameter | 4.1 in |
5L Pitch Diameter | 4.1 in |
A Pitch Diameter | 3.7 in |
AX Pitch Diameter | 3.7 in |
Minimum Bore Diameter | 7/8 in |
BX Pitch Diameter | 4.1 in |
Bore Diameter | 7/8 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- DYNABRADE Flat Spring (11539)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- ZORO SELECT FHP Sheave, 2AK46-QT (2AK46)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore (BK72X3/4)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 43V1400SK (43V1400SK)
- Zoro Select V-Belt Pulleys