Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK47 x 1
Mfr # BK471
Zoro # G1538439
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Outside Diameter 4.45 in
- Material Cast Iron
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK471
- Zoro # G1538439
- UPC # 698672135054
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Outside Diameter | 4.45 in |
Pitch Diameter | 3.7 in (4L, A), 4.1 in (5L, B) |
Length through Bore | 1 5/32 in |
Face Width | 0.88 in |
4L Pitch Diameter | 3.7 in |
Maximum Bore Diameter | 1 5/16 in |
B Pitch Diameter | 4.1 in |
Minimum Bore Diameter | 1 in |
AX Pitch Diameter | 3.7 in |
BX Pitch Diameter | 4.1 in |
5L Pitch Diameter | 4.1 in |
A Pitch Diameter | 3.7 in |
Bore Diameter | 1 in |
Overall Width | 1 5/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.7 in, 5L Pitch Diameter 4.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.7 in, AX Pitch Diameter 3.7 in, B Pitch Diameter 4.1 in, BX Pitch Diameter 4.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Socket, 1/8"x1/8"FPT (H1B)
- D&D 60" Outside Length, 2/3" Top Width, 1 Ribs (B57/5L600)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FP-02FP TEE (5602-02-02-02)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.00" OD (3V603)
- ZORO SELECT FHP Sheave, 2AK51-QT (2AK51)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.70 in OD (5V672)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD (602B)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.95 inch OD (4B46SD)
- Zoro Select Pulleys & Sheaves