Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, BK190 x 1-7/16 (Discontinued)
Mfr # BK1901716
Zoro # G1538131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Grooves 1
- A Pitch Diameter 18 in
- Outside Diameter 18.75 in
- Material Fabrication Cast
- B Pitch Diameter 18.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK1901716
- Zoro # G1538131
- UPC # 698672115056
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
A Pitch Diameter | 18 in |
Outside Diameter | 18.75 in |
B Pitch Diameter | 18.4 in |
Face Width | 0.88 in |
Maximum Bore Diameter | 1 11/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
BX Pitch Diameter | 18.4 in |
Minimum Bore Diameter | 1 7/16 in |
Overall Width | 1 9/16 in |
AX Pitch Diameter | 18 in |
Length through Bore | 1 15/32 in |
4L Pitch Diameter | 18 in |
Pitch Diameter | 18 in (4L, A), 18.4 in (5L, B) |
5L Pitch Diameter | 18.4 in |
Bore Diameter | 1 7/16 in |
Description
Sheave, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter 18.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter 18.4 in, BX Pitch Diameter 18.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.