Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, BK110 x 1
Mfr # BK1101
Zoro # G1537757
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Standards ISO
- Weight 6.5 lb
- For Belt Trade Size 4L, 5L, A, AX, B, BX
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK1101
- Zoro # G1537757
- UPC # 698672133562
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Face Width | 0.88 in |
Length through Bore | 1 15/32 in |
Pitch Diameter | 10 in (4L, A), 10.4 in (5L, B) |
Outside Diameter | 10.75 in |
Maximum Bore Diameter | 1 11/16 in |
4L Pitch Diameter | 10 in |
BX Pitch Diameter | 10.4 in |
5L Pitch Diameter | 10.4 in |
Minimum Bore Diameter | 1 in |
B Pitch Diameter | 10.4 in |
A Pitch Diameter | 10 in |
AX Pitch Diameter | 10 in |
Bore Diameter | 1 in |
Overall Width | 1 9/16 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter 10.4 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (AX96)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2034)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (AK4478)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x1-1/8)
- Zoro Select Pulleys & Sheaves