Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK99 x 1
Mfr # AK991
Zoro # G1537599
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Outside Diameter 9.75 in
- Length through Bore 1 15/32 in
- For Belt Trade Size 3L, 4L, A, AX
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK991
- Zoro # G1537599
- UPC # 698672093668
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Outside Diameter | 9.75 in |
Length through Bore | 1 15/32 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
3L Pitch Diameter | 9.16 in |
Pitch Diameter | 9.16 in (3L), 9.5 in (4L, A) |
Maximum Bore Diameter | 1 11/16 in |
A Pitch Diameter | 9.5 in |
Minimum Bore Diameter | 1 in |
4L Pitch Diameter | 9.5 in |
AX Pitch Diameter | 9.5 in |
Bore Diameter | 1 in |
Overall Width | 1 1/2 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Bore Type | Fixed |
Weight | 5.5 lb |
Material Fabrication | Cast |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK99 |
Description
V-Belt Pulley, 3L Pitch Diameter 9.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9.5 in, AX Pitch Diameter 9.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- MI-T-M Manifold Block (51-0026)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.40" OD (1403C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- ZORO SELECT FHP Sheave, AK44 x 1 (AK441)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2878)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 25.35 in OD (2502B)
- Zoro Select Pulleys & Sheaves