Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK71 x 1
Mfr # AK711
Zoro # G1537361
original price:
$54.50
35% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Length through Bore 1 15/32 in
- Material Cast Iron
- Bore Type Fixed
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK711
- Zoro # G1537361
- UPC # 698672092869
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 15/32 in |
3L Pitch Diameter | 6.36 in |
For Belt Trade Size | 3L, 4L, A, AX |
Maximum Bore Diameter | 1 11/16 in |
Outside Diameter | 6.95 in |
Face Width | 0.75 in |
Pitch Diameter | 6.36 in (3L), 6.7 in (4L, A) |
4L Pitch Diameter | 6.7 in |
AX Pitch Diameter | 6.7 in |
Minimum Bore Diameter | 1 in |
A Pitch Diameter | 6.7 in |
Bore Diameter | 1 in |
Overall Width | 1 1/2 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Bore Type | Fixed |
Standards | ISO |
Weight | 3.9 lb |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK71 |
Description
V-Belt Pulley, 3L Pitch Diameter 6.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.7 in, AX Pitch Diameter 6.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- COILHOSE PNEUMATICS Rigid Hose Barb 3/8" ID x 1/4" FPT (CO FR0604)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2578)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (BK160)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (461B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-1/8)
- Zoro Select Pulleys & Sheaves