Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK69 x 1
Mfr # AK691
Zoro # G1537431
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- For Belt Trade Size 3L, 4L, A, AX
- Pitch Diameter 6.16 in (3L), 6.5 in (4L, A)
- Outside Diameter 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK691
- Zoro # G1537431
- UPC # 698672092760
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 6.16 in (3L), 6.5 in (4L, A) |
Outside Diameter | 6.75 in |
3L Pitch Diameter | 6.16 in |
Length through Bore | 1 15/32 in |
Maximum Bore Diameter | 1 9/16 in |
Face Width | 0.75 in |
Minimum Bore Diameter | 1 in |
4L Pitch Diameter | 6.5 in |
A Pitch Diameter | 6.5 in |
AX Pitch Diameter | 6.5 in |
Bore Diameter | 1 in |
Overall Width | 1 1/2 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Bore Type | Fixed |
Standards | ISO |
Weight | 3.7 lb |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Industry Number | AK69 |
Description
V-Belt Pulley, 3L Pitch Diameter 6.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.5 in, AX Pitch Diameter 6.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- SKF SKF 6202 2RSH, Single Row Ball Bearings (6202 2RSH)
- NTN Radial Bearing, Sealed, 0.5000 In. Bore (R8LLBC3/5C)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD (5V493)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- Zoro Select V-Belt Pulleys