Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK64-QT
Mfr # AK64
Zoro # G1537440
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Bore Type Bushed
- Pitch Diameter 5.66 in (3L), 6 in (4L, A)
- Weight 2.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK64
- Zoro # G1537440
- UPC # 698672200141
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 5.66 in (3L), 6 in (4L, A) |
Length through Bore | 1 1/4 in |
Face Width | 0.75 in |
3L Pitch Diameter | 5.66 in |
For Belt Trade Size | 3L, 4L, A, AX |
For Bushing Size | H, QT |
Outside Diameter | 6.25 in |
A Pitch Diameter | 6 in |
AX Pitch Diameter | 6 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 6 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Bore Type | Bushed |
Weight | 2.3 lb |
Standards | ISO |
For Bushing Type | Quick Detachable, Split Taper |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | AK64 |
Description
V-Belt Pulley, 3L Pitch Diameter 5.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 6 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- ZORO SELECT FHP Sheave, AK69 x 1 (AK691)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK57X1)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25" OD (CA0225X062KW)
- Zoro Select V-Belt Pulleys