Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK61 x 3/4
Mfr # AK6134
Zoro # G1537352
original price:
$34.50
49% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Length through Bore 1 5/32 in
- Standards ISO
- Material Fabrication Cast
- 3L Pitch Diameter 5.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK6134
- Zoro # G1537352
- UPC # 698672092432
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 5/32 in |
3L Pitch Diameter | 5.36 in |
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
Outside Diameter | 5.95 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Maximum Bore Diameter | 1 3/8 in |
A Pitch Diameter | 5.7 in |
4L Pitch Diameter | 5.7 in |
AX Pitch Diameter | 5.7 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Standards | ISO |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 2.4 lb |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK61 |
Description
V-Belt Pulley, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, AX Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible PVC Green Suction Hose (GS200100)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-43)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD (5V1502)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.30" OD (3V533)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.95 in OD (863B)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK3678)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- MARTIN SPROCKET & GEAR (2517) Conventional Tb Sheave, 3 B 60 TB (3 B 60 TB)
- Zoro Select Pulleys & Sheaves