Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, AK56-QT (Discontinued)
Mfr # AK56
Zoro # G1537258
This Product is Discontinued
Key Features
- Number of Grooves 1
- Length through Bore 1 1/4 in
- Standards ISO
- For Bushing Size H, QT
- Bore Type Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK56
- Zoro # G1537258
- UPC # 698672200110
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 1/4 in |
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Outside Diameter | 5.45 in |
Pitch Diameter | 4.86 in (3L), 5.2 in (4L, A) |
3L Pitch Diameter | 4.86 in |
A Pitch Diameter | 5.2 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 5.2 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 5.2 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Standards | ISO |
Bore Type | Bushed |
Weight | 2.5 lb |
For Bushing Type | Quick Detachable, Split Taper |
Material | Cast Iron |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
Pulley Industry Number | AK56 |
Description
V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.