Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK54-QT
Mfr # AK54
Zoro # G1537188
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- For Belt Trade Size 3L, 4L, A, AX
- Pitch Diameter 4.66 in (3L), 5 in (4L, A)
- 3L Pitch Diameter 4.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK54
- Zoro # G1537188
- UPC # 698672200103
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 4.66 in (3L), 5 in (4L, A) |
3L Pitch Diameter | 4.66 in |
Outside Diameter | 5.25 in |
For Bushing Size | H, QT |
Face Width | 0.75 in |
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 1/2 in |
A Pitch Diameter | 5 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 5 in |
4L Pitch Diameter | 5 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Standards | ISO |
Weight | 2.4 lb |
Bore Type | Bushed |
For Bushing Type | Quick Detachable, Split Taper |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
Pulley Industry Number | AK54 |
Description
V-Belt Pulley, 3L Pitch Diameter 4.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 35.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE22)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X06X06)
- BESTORQ 3M Timing Belts (207-3M-15)
- OPTIBELT V-Belt; B Series; V-Belt Cogged; 1 Band (BX55)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK1441)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.50" OD (5V752)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20 in OD (5V1325)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- Zoro Select Pulleys & Sheaves