Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, AK51 x 1-1/8 (Discontinued)
Mfr # AK51118
Zoro # G1537133
This Product is Discontinued
Key Features
- Number of Grooves 1
- Face Width 0.75 in
- For Belt Trade Size 3L, 4L, A, AX
- Pitch Diameter 4.36 in (3L), 4.7 in (4L, A)
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK51118
- Zoro # G1537133
- UPC # 698672092074
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 4.36 in (3L), 4.7 in (4L, A) |
Outside Diameter | 4.95 in |
Length through Bore | 1 5/32 in |
3L Pitch Diameter | 4.36 in |
Maximum Bore Diameter | 1 5/16 in |
4L Pitch Diameter | 4.7 in |
A Pitch Diameter | 4.7 in |
AX Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 1 1/8 in |
Bore Diameter | 1 1/8 in |
Overall Width | 1 1/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Standards | ISO |
Material | Cast Iron |
Weight | 2.2 lb |
Bore Type | Fixed |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK51 |
Description
V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.