Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK49 x 1
Mfr # AK491
Zoro # G1568371
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.75 in
- Outside Diameter 4.75 in
- Material Fabrication Cast
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK491
- Zoro # G1568371
- UPC # 698672091961
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
Outside Diameter | 4.75 in |
Maximum Bore Diameter | 1 1/8 in |
Pitch Diameter | 4.16 in (3L), 4.5 in (4L, A) |
3L Pitch Diameter | 4.16 in |
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 5/32 in |
Minimum Bore Diameter | 1 in |
4L Pitch Diameter | 4.5 in |
A Pitch Diameter | 4.5 in |
AX Pitch Diameter | 4.5 in |
Bore Diameter | 1 in |
Overall Width | 1 1/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Bore Type | Fixed |
Weight | 1.9 lb |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK49 |
Description
V-Belt Pulley, 3L Pitch Diameter 4.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.5 in, AX Pitch Diameter 4.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (5VMA1)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.00" OD (5V904)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- ZORO SELECT FHP Sheave, BK110 x 1 (BK1101)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.75 inch OD (BK60x1-1/8)
- Zoro Select Pulleys & Sheaves