Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK44 x 1
Mfr # AK441
Zoro # G1537221
original price:
$18.36
23% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Maximum Bore Diameter 1 1/8 in
- Standards ISO
- Length through Bore 1 5/32 in
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK441
- Zoro # G1537221
- UPC # 698672091763
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 5/32 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.75 in |
Pitch Diameter | 3.66 in (3L), 4 in (4L, A) |
Outside Diameter | 4.25 in |
3L Pitch Diameter | 3.66 in |
Minimum Bore Diameter | 1 in |
4L Pitch Diameter | 4 in |
A Pitch Diameter | 4 in |
AX Pitch Diameter | 4 in |
Bore Diameter | 1 in |
Overall Width | 1 1/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Standards | ISO |
Bore Type | Fixed |
Weight | 1.9 lb |
Material Fabrication | Cast |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | AK44 |
Description
V-Belt Pulley, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, AX Pitch Diameter 4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0404 (G60144-0404)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45138)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.50" OD (5V752)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 3/16)
- Zoro Select V-Belt Pulleys