Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK35 x 5/8
Mfr # AK3558
Zoro # G1536932
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Maximum Bore Diameter 1 in
- Length through Bore 15/16 in
- Outside Diameter 3.55 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK3558
- Zoro # G1536932
- UPC # 698672094726
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
Outside Diameter | 3.55 in |
3L Pitch Diameter | 2.96 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
Pitch Diameter | 2.96 in (3L), 3.3 in (4L, A) |
Minimum Bore Diameter | 5/8 in |
A Pitch Diameter | 3.3 in |
4L Pitch Diameter | 3.3 in |
AX Pitch Diameter | 3.3 in |
Bore Diameter | 5/8 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Standards | ISO |
Weight | 1 lb |
Material Fabrication | Cast |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK35 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.96 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.3 in, AX Pitch Diameter 3.3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- FOSTER Plug, 210 Series, 1/4" 1/4"FPT (210-11)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- BESTORQ Aftermarket MAXIM L557 Replacement Belt, 5LK570 (5LK570)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.35" OD (403B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (2BK70)
- ZORO SELECT V-Belt Sheave, 3.6 lb, Cast Iron (AK84H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- BROWNING FHP CI H Bore Sheaves (AK32H X1-9/16)
- Zoro Select Pulleys & Sheaves