Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK32-QT
Mfr # AK32
Zoro # G1536987
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 1.4 lb
- Material Cast Iron
- Material Fabrication Cast
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK32
- Zoro # G1536987
- UPC # 698672200028
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 1/4 in |
Outside Diameter | 3.25 in |
Face Width | 0.75 in |
Pitch Diameter | 2.66 in (3L), 3 in (4L, A) |
3L Pitch Diameter | 2.66 in |
For Bushing Size | H, QT |
A Pitch Diameter | 3 in |
AX Pitch Diameter | 3 in |
4L Pitch Diameter | 3 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Weight | 1.4 lb |
Material | Cast Iron |
Material Fabrication | Cast |
Bore Type | Bushed |
For Bushing Type | Quick Detachable, Split Taper |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK32 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 3 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (13V740)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 38 # of Teeth (40BS38 X 5/8)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.50 in OD (5V753)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.35" OD (403B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.95" OD (661B)
- ZORO SELECT FHP Sheave, 2AK39-QT (2AK39)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 3/8 (BK80X 1 3/8)
- Zoro Select Pulleys & Sheaves