Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, AK30 x 3/4 (Discontinued)
Mfr # AK3034
Zoro # G1536899
This Product is Discontinued
Key Features
- Number of Grooves 1
- 3L Pitch Diameter 2.46 in
- Material Fabrication Cast
- Material Cast Iron
- Length through Bore 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK3034
- Zoro # G1536899
- UPC # 698672091237
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 2.46 in |
Length through Bore | 15/16 in |
Pitch Diameter | 2.46 in (3L), 2.8 in (4L, A) |
Maximum Bore Diameter | 1 in |
Outside Diameter | 3.05 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 0.66 in |
Minimum Bore Diameter | 3/4 in |
A Pitch Diameter | 2.8 in |
AX Pitch Diameter | 2.8 in |
4L Pitch Diameter | 2.8 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 0.9 lb |
Standards | ISO |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK30 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.